Zoro Homepage

CHEMICAL NAOH 0.0227N 20L

  • Mfr # LC242305

  • Zoro # G603615264


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
0.0227 N (0.0227 M)
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242305
Zoro #
G603615264
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
0.0227 N (0.0227 M)
Item
Sodium Hydroxide
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
20 L
Form
Liquid
Quantity
20
Standards
Traceable to NIST
Application
Titration
Container Type
Box
REMOVE - Previous PI Node
S
Container Material
Plastic

Description

Sodium Hydroxide, Concentration 0.0227 N (0.0227 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.