Zoro Homepage

CHEMICAL NAOH 0.02N 1L

  • Mfr # LC242202

  • Zoro # G003616045


product price: $27.49
/ea

Key Features

Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Chemical Container Size
1 L
Concentration
0.02 N (0.02 M)
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242202
Zoro #
G003616045
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Concentration
0.02 N (0.02 M)
CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Volume
1 L
Application
Titration
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid
Standards
ACS, Traceable to NIST

Description

Sodium Hydroxide, Concentration 0.02 N (0.02 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.