Zoro Homepage

CHEMICAL NAOH 0.02N 500ML

  • Mfr # LC242201

  • Zoro # G003616090


product price: $22.39
/ea

Key Features

Chemical Formula
NaOH
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242201
Zoro #
G003616090
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
NaOH
Chemical Container Material
Plastic
Shelf Life
24 mo
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Sodium Hydroxide
Concentration
0.02 N (0.02 M)
CAS Number
1310-73-2, 7732-18-5
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
500 mL
Application
Titration
Quantity
500
Form
Liquid
Standards
ACS, Traceable to NIST

Description

Sodium Hydroxide, Concentration 0.02 N (0.02 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.