CHEMICAL NAOH 0.02N IN MEOH 1L
Mfr # LC245302
Zoro # G303615540
product price: $70.79
/eaKey Features
APHA
5560 B
Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Container Type
Bottle
Chemical Formula
NaOH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC245302
Zoro #
G303615540
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
APHA
5560 B
Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Chemical Formula
NaOH
Concentration
0.02 N (0.02 M)
Special Information
For Organic Acids
CAS Number
1310-73-2, 67-56-1
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Shelf Life
12 mo
Calibration Certificate
NIST
Features
For Organic Acids
Volume
1 L
Container Type
Bottle
Application
Titration
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
S
Form
Liquid
Standards
APHA 5560 B, Traceable to NIST
Description
Sodium Hydroxide, Concentration 0.02 N (0.02 M), CAS Number 1310-73-2, 67-56-1, Chemical Formula NaOH, APHA 5560 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards APHA 5560 B, Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.