CHEMICAL NAOH 0.05 NORMAL 4 LITER
Mfr # LC242504
Zoro # G003615703
product price: $58.29
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Size
4 L
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC242504
Zoro #
G003615703
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
NaOH
Concentration
0.05 N (0.05 M)
Volume
4 L
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Form
Liquid
Application
Titration
Container Type
Bottle
Description
Sodium Hydroxide, Concentration 0.05 N (0.05 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.