CHEMICAL NAOH 0.05N 20L
Mfr # LC242505
Zoro # G003615826
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Chemical Container Size
20 L
Concentration
0.05 N (0.05 M)
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC242505
Zoro #
G003615826
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Concentration
0.05 N (0.05 M)
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Container Material
Plastic
Application
Titration
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
S
Volume
20 L
Container Type
Box
Quantity
20
Description
Sodium Hydroxide, Concentration 0.05 N (0.05 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.