Zoro Homepage

CHEMICAL NAOH 0.125N 1L

  • Mfr # LC242752

  • Zoro # G205922159


product price: $52.49
/ea

Key Features

Concentration
0.125 N (0.125 M)
Shelf Life
24 mo
Chemical Grade
Lab
Standards
TAPPI T604 om-00, Traceable to NIST
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242752
Zoro #
G205922159
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
0.125 N (0.125 M)
Shelf Life
24 mo
Chemical Grade
Lab
Standards
TAPPI T604 om-00, Traceable to NIST
Calibration Certificate
NIST
Chemical Container Type
Bottle
Special Information
TAPPI T604 om-00
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
REMOVE - Previous PI Node
S
Features
TAPPI T604 om-00
Application
Titration
Storage Temperature - Minimum
5 Degrees C
Quantity
1
Container Type
Bottle
Form
Liquid
Volume
1 L

Description

Sodium Hydroxide, Concentration 0.125 N (0.125 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T604 om-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.