Zoro Homepage

CHEMICAL NAOH 0.1N 10L

  • Mfr # LC242706

  • Zoro # G503615944


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Product Type
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242706
Zoro #
G503615944
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Type
Box
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Volume
10 L
REMOVE - Previous PI Node
S
Quantity
10
Standards
Traceable to NIST
Application
Titration
Container Type
Box
Form
Liquid
Container Material
Plastic
Storage Temperature - Minimum
5 Degrees C
Storage Temperature - Maximum
30 Degrees C

Description

Sodium Hydroxide, Concentration 0.1 N (0.1 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.