CHEMICAL NAOH 0.1N IN MEOH 4L
Mfr # LC245504
Zoro # G003615437
product price: $146.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1310-73-2, 67-56-1
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Container Type
Bottle
Chemical Formula
NaOH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC245504
Zoro #
G003615437
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
CAS Number
1310-73-2, 67-56-1
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Container Type
Bottle
Chemical Formula
NaOH
Item
Sodium Hydroxide
Shelf Life
12 mo
Calibration Certificate
NIST
Concentration
0.1 N (0.1 M)
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Form
Liquid
Volume
4 L
Container Material
Plastic
Quantity
1
Standards
Traceable to NIST
Application
Titration
REMOVE - Previous PI Node
S
Container Type
Bottle
Description
Sodium Hydroxide, Concentration 0.1 N (0.1 M), CAS Number 1310-73-2, 67-56-1, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.