Zoro Homepage

CHEMICAL NAOH 0.25N 10L

  • Mfr # LC243006

  • Zoro # G203615992


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.25 N (0.25 M)
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243006
Zoro #
G203615992
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Concentration
0.25 N (0.25 M)
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Chemical Formula
NaOH
Chemical Container Type
Box
Form
Liquid
Storage Temperature - Minimum
5 Degrees C
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Application
Titration
Quantity
10
Container Type
Box
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Volume
10 L

Description

Sodium Hydroxide, Concentration 0.25 N (0.25 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.