CHEMICAL NAOH 0.25N 20L
Mfr # LC243005
Zoro # G605920823
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC243005
Zoro #
G605920823
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
0.25 N (0.25 M)
Chemical Container Type
Box
Shelf Life
24 mo
Volume
20 L
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
20
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
Container Material
Plastic
Storage Temperature - Minimum
5 Degrees C
Application
Titration
Standards
ACS, Traceable to NIST
Description
Sodium Hydroxide, Concentration 0.25 N (0.25 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.