Zoro Homepage

CHEMICAL NAOH 0.2N 20L

  • Mfr # LC242805

  • Zoro # G005919700


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242805
Zoro #
G005919700
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
0.2 N (0.2 M)
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Product Type
Sodium Hydroxide
Container Type
Box
Standards
ACS, Traceable to NIST
Volume
20 L
Quantity
20
Container Material
Plastic
Application
Titration
Form
Liquid
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 0.2 N (0.2 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.