Zoro Homepage

CHEMICAL NAOH 0.3125N 1L

  • Mfr # LC243052

  • Zoro # G505922132


product price: $23.89
/ea

Key Features

Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243052
Zoro #
G505922132
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Shelf Life
24 mo
Concentration
0.3125 N (0.3125 M)
Calibration Certificate
NIST
Chemical Container Type
Bottle
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Container Type
Bottle
Storage Temperature - Minimum
5 Degrees C
REMOVE - Previous PI Node
S
Standards
ACS, Traceable to NIST
Volume
1 L
Application
Titration
Container Material
Plastic

Description

Sodium Hydroxide, Concentration 0.3125 N (0.3125 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.