Zoro Homepage

CHEMICAL NAOH 0.3125N 4L

  • Mfr # LC243054

  • Zoro # G003616267


product price: $60.99
/ea

Key Features

Concentration
0.3125 N (0.3125 M)
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243054
Zoro #
G003616267
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
0.3125 N (0.3125 M)
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Container Type
Bottle
REMOVE - Previous PI Node
S
Volume
4 L
Standards
ACS, Traceable to NIST
Form
Liquid
Quantity
1
Container Material
Plastic
Application
Titration
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
5 Degrees C

Description

Sodium Hydroxide, Concentration 0.3125 N (0.3125 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.