Zoro Homepage

CHEMICAL NAOH 0.313N 20L

  • Mfr # LC243075

  • Zoro # G906002440


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Size
20 L
Chemical Formula
NaOH
Chemical Container Material
Plastic
Concentration
0.313 N (0.313 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243075
Zoro #
G906002440
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
Chemical Formula
NaOH
Chemical Container Material
Plastic
Concentration
0.313 N (0.313 M)
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Sodium Hydroxide
Calibration Certificate
NIST
Standards
Traceable to NIST
Form
Liquid
Container Material
Plastic
Application
Titration
Container Type
Box
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 0.313 N (0.313 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.