Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 0.333N 20L

  • Mfr # LC243105

  • Zoro # G603615912


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Concentration
0.333 N (0.333 M)
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243105
Zoro #
G603615912
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Concentration
0.333 N (0.333 M)
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Formula
NaOH
Chemical Container Type
Box
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
20
Volume
20 L
Container Type
Box
Form
Liquid
Storage Temperature - Minimum
5 Degrees C
Standards
ACS, Traceable to NIST
Storage Temperature - Maximum
30 Degrees C
Application
Titration

Description

Sodium Hydroxide, Concentration 0.333 N (0.333 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.