Zoro Homepage

CHEMICAL NAOH 0.333N 4L

  • Mfr # LC243104

  • Zoro # G003615673


product price: $68.69
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
4 L
Chemical Container Type
Bottle
Concentration
0.333 N (0.333 M)
Product Type
Sodium Hydroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243104
Zoro #
G003615673
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
0.333 N (0.333 M)
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Item
Sodium Hydroxide
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
1310-73-2
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Application
Titration
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
Volume
4 L
Container Type
Bottle
Quantity
1
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 0.333 N (0.333 M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.