CHEMICAL NAOH 0.5N 20L
Mfr # LC243305
Zoro # G603616070
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Chemical Grade
Lab
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC243305
Zoro #
G603616070
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Chemical Container Type
Box
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
Shelf Life
24 mo
Concentration
0.5 N (0.5 M)
Standards
Traceable to NIST
Volume
20 L
Form
Liquid
Container Type
Box
Container Material
Plastic
Application
Titration
Quantity
20
REMOVE - Previous PI Node
S
Description
Sodium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.