CHEMICAL NAOH 1 PERCENT W/V 1L
Mfr # LC240002
Zoro # G605380108
product price: $32.49
/eaKey Features
Concentration
1 % w/v
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC240002
Zoro #
G605380108
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sodium Hydroxide
Concentration
1 % w/v
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Special Information
ASTM D512-04A
Standards
ASTM D512-12 A, Traceable to NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Chemical Grade
Lab
Shelf Life
24 mo
Quantity
1
REMOVE - Previous PI Node
S
Container Type
Bottle
Features
ASTM D512-04A
Volume
1 L
Form
Liquid
Container Material
Plastic
Description
Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ASTM D512-12 A, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.