Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 1 PERCENT W/V 20L

  • Mfr # LC240005

  • Zoro # G503615173


product price: $168.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Container Type
Box
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240005
Zoro #
G503615173
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

CAS Number
1310-73-2, 7732-18-5
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Container Type
Box
Shelf Life
24 mo
Standards
ASTM D512-12 A, Traceable to NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Concentration
1 % w/v
Special Information
ASTM D512-04A
Chemical Formula
NaOH
Chemical Grade
Lab
Calibration Certificate
NIST
Container Material
Plastic
Quantity
20
REMOVE - Previous PI Node
S
Container Type
Box
Form
Liquid
Features
ASTM D512-04A
Volume
20 L

Description

Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ASTM D512-12 A, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.