CHEMICAL NAOH 1 PERCENT W/V 500ML
Mfr # LC240001
Zoro # G105380097
product price: $21.99
/eaKey Features
Calibration Certificate
NIST
Chemical Container Size
500 mL
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC240001
Zoro #
G105380097
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
NaOH
Special Information
ASTM D512-04A
Shelf Life
24 mo
Item
Sodium Hydroxide
Standards
ASTM D512-12 A, Traceable to NIST
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Concentration
1 % w/v
Container Material
Plastic
Form
Liquid
Volume
500 mL
Features
ASTM D512-04A
REMOVE - Previous PI Node
S
Quantity
500
Container Type
Bottle
Description
Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ASTM D512-12 A, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.