Zoro Homepage

CHEMICAL NAOH 10 PERCENT W/V 20L

  • Mfr # LC240705

  • Zoro # G303616356


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Concentration
10 % w/v
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240705
Zoro #
G303616356
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Concentration
10 % w/v
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Chemical Formula
NaOH
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
20 L
Form
Liquid
Quantity
20
Container Type
Box

Description

Sodium Hydroxide, Concentration 10 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.