CHEMICAL NAOH 10 PERCENT W/W 1L

  • Mfr # LC240752

  • Zoro # G706002435


product price: $32.39
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
10 % w/w
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240752
Zoro #
G706002435
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
10 % w/w
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
Chemical Formula
NaOH
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
S
Quantity
1
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic

Description

Sodium Hydroxide, Concentration 10 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.