CHEMICAL NAOH 10 PERCENT W/W 200L
Mfr # LC24075200
Zoro # G703616413
product price: $778.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Chemical Grade
Lab
Chemical Formula
NaOH
Chemical Container Material
Plastic
Chemical Container Size
200 L
Chemical Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC24075200
Zoro #
G703616413
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
200 L
Details
Chemical Grade
Lab
Chemical Formula
NaOH
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shelf Life
24 mo
Item
Sodium Hydroxide
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
10 % w/w
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Container Type
Drum
Form
Liquid
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
200
Volume
200 L
Description
Sodium Hydroxide, Concentration 10 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.