Zoro Homepage

CHEMICAL NAOH 10.0 NORMAL 1 LITER

  • Mfr # LC245002

  • Zoro # G803616283


product price: $46.89
/ea

Key Features

Chemical Formula
NaOH
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Container Size
1 L
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC245002
Zoro #
G803616283
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
NaOH
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Shelf Life
24 mo
Concentration
10 N (10 M)
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Volume
1 L
Quantity
1

Description

Sodium Hydroxide, Concentration 10 N (10 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.