Zoro Homepage

CHEMICAL NAOH 10.0N 10L

  • Mfr # LC245006

  • Zoro # G303616103


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC245006
Zoro #
G303616103
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Shelf Life
24 mo
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
Lab
Product Type
Sodium Hydroxide
Concentration
10 N (10 M)
Chemical Formula
NaOH
Container Type
Box
Form
Liquid
Standards
Traceable to NIST
Volume
10 L
REMOVE - Previous PI Node
S
Quantity
10
Container Material
Plastic

Description

Sodium Hydroxide, Concentration 10 N (10 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.