Zoro Homepage

CHEMICAL NAOH 1.0N 10L

  • Mfr # LC243506

  • Zoro # G6604862


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243506
Zoro #
G6604862
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Box
Concentration
1 N (1 M)
Application
Titration
Container Type
Box
Standards
Traceable to NIST
Product Type
Sodium Hydroxide
Container Material
Plastic
Form
Liquid
Volume
10 L
Quantity
10
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 1 N (1 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.