Zoro Homepage

CHEMICAL NAOH 1.6 GRAMS PER LITER 1L

  • Mfr # LC239502

  • Zoro # G303615700


product price: $35.39
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Concentration
1.6 g/L
APHA
4500-CN D, E, F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC239502
Zoro #
G303615700
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1.6 g/L
APHA
4500-CN D, E, F
Calibration Certificate
NIST
Item
Sodium Hydroxide
Special Information
Dilution Solution for Cyanide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
NaOH
Chemical Container Type
Bottle
Chemical Grade
Lab
Product Type
Sodium Hydroxide
Container Type
Bottle
REMOVE - Previous PI Node
S
Features
Dilution Solution for Cyanide
Quantity
1
Volume
1 L
Standards
APHA 4500-CN¿ D, E, F, Traceable to NIST
Container Material
Plastic
Form
Liquid

Description

Sodium Hydroxide, Concentration 1.6 g/L, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, APHA 4500-CN D, E, F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� D, E, F, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.