Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 17.5PCT W/W 5.24N 1L

  • Mfr # LC240782

  • Zoro # G205380133


product price: $64.79
/ea

Key Features

Concentration
17.5% w/w (5.24 N)(5.24 M)
Chemical Grade
Lab
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Standards
TAPPI T429 cm-01, Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240782
Zoro #
G205380133
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
17.5% w/w (5.24 N)(5.24 M)
Item
Sodium Hydroxide
Chemical Grade
Lab
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Standards
TAPPI T429 cm-01, Traceable to NIST
Special Information
TAPPI T429 cm-01
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Volume
1 L
REMOVE - Previous PI Node
S
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Features
TAPPI T429 cm-01
Quantity
1

Description

Sodium Hydroxide, Concentration 17.5 Percent w/w (5.24 N)(5.24 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T429 cm-01, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.