CHEMICAL NAOH 18 PERCENT W/W 5.39N 1L

  • Mfr # LC240852

  • Zoro # G506002529


product price:  $65.29
/ea

Key Features

Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Calibration Certificate
NIST
Standards
TAPPI T235 cm-00, Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC240852
Zoro #
G506002529
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Calibration Certificate
NIST
Standards
TAPPI T235 cm-00, Traceable to NIST
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Concentration
18% w/w (5.39 N)(5.39 M)
Special Information
TAPPI T235 cm-00
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Shelf Life
24 mo
REMOVE - Previous PI Node
S
Quantity
1
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Volume
1 L
Features
TAPPI T235 cm-00

Description

Sodium Hydroxide, Concentration 18 Percent w/w (5.39 N)(5.39 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T235 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.