CHEMICAL NAOH 20 PERCENT W/V 4L

  • Mfr # LC240904

  • Zoro # G905380068


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Concentration
20 % w/v
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240904
Zoro #
G905380068
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Item
Sodium Hydroxide
Concentration
20 % w/v
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Calibration Certificate
NIST
Standards
ACS, Traceable to NIST
Container Material
Plastic
Quantity
1
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle

Description

Sodium Hydroxide, Concentration 20 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.