Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 20 PERCENT W/V 500ML

  • Mfr # LC240901

  • Zoro # G105380066


product price: $28.79
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240901
Zoro #
G105380066
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
20 % w/v
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
S
Standards
ACS, Traceable to NIST
Container Type
Bottle
Quantity
500
Container Material
Plastic
Storage Temperature - Minimum
5 Degrees C
Form
Liquid

Description

Sodium Hydroxide, Concentration 20 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.