CHEMICAL NAOH 2.0N 20L
Mfr # LC243805
Zoro # G303615588
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Formula
NaOH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC243805
Zoro #
G303615588
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Formula
NaOH
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Chemical Grade
Lab
Product Type
Sodium Hydroxide
Concentration
2 N (2 M)
Calibration Certificate
NIST
Container Type
Box
Application
Titration
Standards
Traceable to NIST
Quantity
20
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
20 L
Description
Sodium Hydroxide, Concentration 2 N (2 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.