Zoro Homepage

CHEMICAL NAOH 2.0N 500ML

  • Mfr # LC243801

  • Zoro # G805922160


product price: $27.19
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243801
Zoro #
G805922160
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST
Shelf Life
24 mo
Concentration
2 N (2 M)
Storage Temperature - Minimum
5 Degrees C
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
Storage Temperature - Maximum
30 Degrees C
Quantity
500
Application
Titration
REMOVE - Previous PI Node
S
Volume
500 mL

Description

Sodium Hydroxide, Concentration 2 N (2 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.