Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 21.5PCT W/W 6.64N 1L

  • Mfr # LC240952

  • Zoro # G405920801


product price: $69.69
/ea

Key Features

Shelf Life
24 mo
Concentration
21.5% w/w (6.64 N)(6.64 M)
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC240952
Zoro #
G405920801
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Concentration
21.5% w/w (6.64 N)(6.64 M)
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
NaOH
Chemical Container Material
Plastic
Special Information
TAPPI T235 cm-00
Product Type
Sodium Hydroxide
Standards
TAPPI T235 cm-00, Traceable to NIST
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
5 Degrees C
Features
TAPPI T235 cm-00
Volume
1 L
Container Material
Plastic
Container Type
Bottle
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 21.5 Percent w/w (6.64 N)(6.64 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T235 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.