CHEMICAL NAOH 2.5N 500ML
Mfr # LC244001
Zoro # G006002456
product price: $30.39
/eaKey Features
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC244001
Zoro #
G006002456
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Calibration Certificate
NIST
Shelf Life
24 mo
Concentration
2.5 N (2.5 M)
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Container Type
Bottle
Form
Liquid
Quantity
500
Standards
Traceable to NIST
Volume
500 mL
REMOVE - Previous PI Node
S
Application
Titration
Container Material
Plastic
Description
Sodium Hydroxide, Concentration 2.5 N (2.5 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.