Zoro Homepage

CHEMICAL NAOH 30 PERCENT W/V 4L

  • Mfr # LC241104

  • Zoro # G603614960


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Concentration
30 % v/v
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Chemical Container Size
4 L
Product Type
Sodium Hydroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241104
Zoro #
G603614960
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
30 % v/v
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Shelf Life
24 mo
REMOVE - Previous PI Node
S
Quantity
1
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST
Form
Liquid
Volume
4 L

Description

Sodium Hydroxide, Concentration 30 Percent v/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.