Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 30 PERCENT W/V 500ML

  • Mfr # LC241101

  • Zoro # G305380200


product price: $44.39
/ea

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Concentration
30 % v/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241101
Zoro #
G305380200
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Concentration
30 % v/v
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Shelf Life
24 mo
Volume
500 mL
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Type
Bottle
Storage Temperature - Minimum
5 Degrees C
Storage Temperature - Maximum
30 Degrees C
Quantity
500
Container Material
Plastic
Form
Liquid

Description

Sodium Hydroxide, Concentration 30 Percent v/v, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.