Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 3.0N 10L

  • Mfr # LC244206

  • Zoro # G203614933


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
NaOH
Chemical Grade
Lab
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC244206
Zoro #
G203614933
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
NaOH
Chemical Grade
Lab
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
3 N (3 M)
Chemical Container Type
Box
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Calibration Certificate
NIST
Volume
10 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Material
Plastic
Container Type
Box
Form
Liquid
Quantity
10

Description

Sodium Hydroxide, Concentration 3 N (3 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.