CHEMICAL NAOH 3.0N 4L
Mfr # LC244204
Zoro # G703615058
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Formula
NaOH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC244204
Zoro #
G703615058
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Formula
NaOH
Calibration Certificate
NIST
Concentration
3 N (3 M)
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Quantity
1
Container Type
Bottle
Form
Liquid
Storage Temperature - Minimum
5 Degrees C
Standards
ACS, Traceable to NIST
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Volume
4 L
REMOVE - Previous PI Node
S
Application
Titration
Description
Sodium Hydroxide, Concentration 3 N (3 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.