Zoro Homepage

CHEMICAL NAOH 3.0N 500ML

  • Mfr # LC244201

  • Zoro # G603615479


product price: $29.89
/ea

Key Features

Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC244201
Zoro #
G603615479
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Concentration
3 N (3 M)
Shelf Life
24 mo
Chemical Formula
NaOH
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Volume
500 mL
Form
Liquid
Quantity
500
Container Type
Bottle

Description

Sodium Hydroxide, Concentration 3 N (3 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.