Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 33 PERCENT W/W 4L

  • Mfr # LC241154

  • Zoro # G405380162


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC241154
Zoro #
G405380162
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
Lab
Chemical Container Type
Bottle
Item
Sodium Hydroxide
Concentration
33% w/w
Calibration Certificate
NIST
Form
Liquid
Container Type
Bottle
Standards
Traceable to NIST
Quantity
1
Storage Temperature - Minimum
5 Degrees C
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 33 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.