CHEMICAL NAOH 40 PERCENT 1 LITER
Mfr # LC241202
Zoro # G305380163
product price: $49.79
/eaKey Features
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Size
1 L
CAS Number
1310-73-2, 7732-18-5
Special Information
For Kjeldahl Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241202
Zoro #
G305380163
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Special Information
For Kjeldahl Nitrogen
Concentration
40 % w/w
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Formula
NaOH
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Features
For Kjeldahl Nitrogen
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle
Standards
Traceable to NIST
Volume
1 L
Container Material
Plastic
Description
Sodium Hydroxide, Concentration 40 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.