CHEMICAL NAOH 40 PERCENT 4 LITER
Mfr # LC241204
Zoro # G805380250
product price: $68.29
/eaKey Features
CAS Number
1310-73-2, 7732-18-5
Concentration
40 % w/w
Chemical Container Material
Plastic
Chemical Container Size
4 L
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241204
Zoro #
G805380250
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
CAS Number
1310-73-2, 7732-18-5
Concentration
40 % w/w
Chemical Container Material
Plastic
Item
Sodium Hydroxide
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Formula
NaOH
Shelf Life
24 mo
Special Information
For Kjeldahl Nitrogen
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Form
Liquid
Container Material
Plastic
Quantity
1
Volume
4 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Features
For Kjeldahl Nitrogen
Container Type
Bottle
Description
Sodium Hydroxide, Concentration 40 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.