CHEMICAL NAOH 40 PERCENT 500 ML
Mfr # LC241201
Zoro # G705922154
product price: $30.39
/eaKey Features
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
Concentration
40 % w/w
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241201
Zoro #
G705922154
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Sodium Hydroxide
Chemical Formula
NaOH
CAS Number
1310-73-2, 7732-18-5
Concentration
40 % w/w
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Special Information
For Kjeldahl Nitrogen
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
5 Degrees C
REMOVE - Previous PI Node
S
Features
For Kjeldahl Nitrogen
Standards
ACS, Traceable to NIST
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Description
Sodium Hydroxide, Concentration 40 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.