Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 40 PERCENT W/W 10L

  • Mfr # LC241206

  • Zoro # G703615898


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
NaOH
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241206
Zoro #
G703615898
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
NaOH
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Concentration
40 % w/w
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Item
Sodium Hydroxide
Special Information
For Kjeldahl Nitrogen
Chemical Container Type
Box
Container Material
Plastic
Container Type
Box
Features
For Kjeldahl Nitrogen
REMOVE - Previous PI Node
S
Quantity
10
Volume
10 L
Form
Liquid
Standards
Traceable to NIST

Description

Sodium Hydroxide, Concentration 40 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.