Zoro Homepage

CHEMICAL NAOH 4.0N 1L

  • Mfr # LC244302

  • Zoro # G703615119


product price: $54.29
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Concentration
4 N (4 M)
Calibration Certificate
NIST
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC244302
Zoro #
G703615119
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Concentration
4 N (4 M)
Calibration Certificate
NIST
Shelf Life
24 mo
Standards
TAPPI T504 cm-97, Traceable to NIST
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Special Information
TAPPI T504 cm-97
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Form
Liquid
Volume
1 L
Features
TAPPI T504 cm-97
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
1

Description

Sodium Hydroxide, Concentration 4 N (4 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T504 cm-97, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.