CHEMICAL NAOH 5.0 NORMAL 4 LITER
Mfr # LC244504
Zoro # G003615734
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
4 L
Chemical Formula
NaOH
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC244504
Zoro #
G003615734
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Formula
NaOH
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Concentration
5 N (5 M)
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
Lab
Quantity
1
Standards
Traceable to NIST
Container Type
Bottle
Volume
4 L
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
S
Description
Sodium Hydroxide, Concentration 5 N (5 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.