CHEMICAL NAOH 50 PERCENT W/V 10L
Mfr # LC241406
Zoro # G905919718
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 L
Chemical Container Type
Box
Concentration
50 % w/v
Chemical Container Material
Plastic
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241406
Zoro #
G905919718
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Container Type
Box
Concentration
50 % w/v
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Chemical Grade
Lab
CAS Number
1310-73-2
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Volume
10 L
Storage Temperature - Minimum
5 Degrees C
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Standards
ACS, Traceable to NIST
Container Type
Box
Form
Liquid
Quantity
10
Description
Sodium Hydroxide, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.