Zoro Homepage

CHEMICAL NAOH 50 PERCENT W/V 1L

  • Mfr # LC241402

  • Zoro # G705379996


product price: $71.89
/ea

Key Features

Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Formula
NaOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241402
Zoro #
G705379996
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Formula
NaOH
Chemical Container Type
Bottle
CAS Number
1310-73-2
Product Type
Sodium Hydroxide
Concentration
50 % w/v
Shelf Life
24 mo
Volume
1 L
Container Material
Plastic
Container Type
Bottle
Quantity
1
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
5 Degrees C
Storage Temperature - Maximum
30 Degrees C
Form
Liquid

Description

Sodium Hydroxide, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.